Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

System case 8.4.3

System case 8.4.3
SYSCASE-8.4.3

Art.-no. 5581012000

EAN 4046777996401

Individual price display after login
System case 8.4.3

Art.-no. 5581012000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Ideal for flexible storage of small parts, machines and tools used with consumables

Compatible and flexible thanks to grid dimensions


  • Allows the contents to be customised for different applications

  • Case can be used in the ORSY®BULL system boxes and vehicle interior equipment


Combining multiple cases


Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely.



With a number of functional elements


  • Integrated elastomer seal protects the contents from rain

  • Simple opening and closing with closures with recessed handles

  • Labelling field for adhesive or inserted labels


Very comfortable


  • Large handle design

  • Integrated soft elements and wide swivel radius to take the pressure off hands and wrist

  • Handle holds up to 60 kg


The system case has been awarded the three most prestigious design awards:


  • Reddot design award 2017

  • IF-Design Award 2017

  • German Design Award 2018
Note: ORSY BULL not available in Australia
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

8.4.3

Width

500 mm

Depth

380 mm

Height

195 mm

Material

ABS

Product weight (per item)

3255.000 g

Width x depth x height (internal dimension)

462.5 x 335 x 162 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SYSSTCKCAB-F.8.4.3

For storing 2 ORSY® system cases 8.4.3
x 1 pcs

COVFM-F.SYSCASE-8.4

For use with combination of tool inserts and ORSY® system case 8.4
x 1 pcs

SYSINRT-RSTRFOAM-SYSKO-8.4.3

x 1 pcs

SYSDIVIDR-8.4.3-BASIC

For flexible storage of products in ORSY® system case 8.4.3
x 1 pcs

SYSPLT-W520MM

For connecting ORSY® system cases of basic dimensions 8.4 and 4.4
x 1 pcs

SYSPSHCRT-FULLRBR-BLCK-5/7-100KG

Can be used for ORSY® system cases in sizes 8.4 and 4.4 and ORSY®BULL
x 1 pcs

SYSBG-F.YSTEM-CASE-8.4

Precisely fitting tool bag to supplement the lid inside of ORSY® system cases 8.4
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

SP-CASE-LOCK-1PAIR

With recessed handles for easy opening and closing
x 1 pcs
Extra wide handle design with rounded corners and soft elements
x 1 pcs
For securing the system case in its coupled state.
x 1 pcs

SP-LID-8.4.-BLACK

Elastomer seal protects against water spray
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information