Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

ASSY® D
plug screw Countersunk head

ASSY-D steel zinc plated countersunk head AW
SCR-CS-WO-AW20-(A2K)-4,5X50/44

Art.-no. 0151024505
EAN 4056807652368

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Without drill tip, for use with plastic anchors

ASSY-D plug screw without drilling tip, mating thread or ring thread


Higher dowel load-bearing capacities



AW drive:


  • Optimum transmission of forces

  • Very good snug fit

  • Screw locates securely

  • No wobbling


Milling pockets


Suitable for securing timber and fittings, hardly any damage to coated materials



Asymmetrical thread


Low screw-in torque, high over-turning force

European Technical Approval ETA-11/0190 (for self-drilling screws as timber fasteners)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Plug screw for:


  • 91 nylon dowel

  • 92 ZEBRA Shark W-ZX

  • 92.1 ZEBRA Shark dowel

  • 64 plastic cavity anchor W-KH

  • 73 plasterboard plug W-GS

  • 74 lightweight plug W-KL

  • 74.1 insulation anchor W-ID

  • 75 aerated concrete plug W-GB


Universal chipboard screw


Furniture, skirting boards, casings, element construction etc.



ASSY-D galvanised steel can be used in dry interior spaces

Material

Hardened steel

Surface

Zinc plated

Nominal diameter (d)

4.5 mm

Length (l)

50 mm

Thread length (lg)

44 mm

Head diameter (dh)

8.9 mm

Head height (k)

8.7 mm

Internal drive

AW20

Approval

ETA-11/0190

Suitable for use in the following materials

Board ply wood (BSP)
Dowel
Wood
Derived timber product
Hardwood
LVL
Softwood

Area of application

Fitting
Dowel
Body
Furniture
Universal

Head type

Countersunk head

Head details

Milling pockets

Core diameter

2.7 mm

Thread type

Wood screw thread

Thread design

Partial thread

Thread form

Coarse thread

Shape of tip

Tip

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information