Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

ASSY® D Plug screw
ASSY<SUP>®</SUP> D Plug screw - 1
ASSY<SUP>®</SUP> D Plug screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® D Plug screw

Without drill tip, for use with plastic anchors. Countersunk head

  • Material: Hardened steel
  • Surface: Zinc plated
  • Approval: ETA-11/0190
  • Head type: Countersunk head
  • Head details: Milling pockets
  • Thread type: Wood screw thread
  • Thread design: Partial thread
  • Thread format: Coarse thread
  • Shape of tip: Tip
  • Max. screw-in angle: 90 Degree
  • Min. screw-in angle: 0 Degree
  • RoHS-compliant: Yes

See product details

Available in 20 versions

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Thread length (lg) Head diameter Quantity PU
Price/PU
0151024504
4.5 mm 45 mm 39 mm 8.9 mm
100 pcs
0151024505
4.5 mm 50 mm 44 mm 8.9 mm
0151024507
4.5 mm 60 mm 50 mm 8.9 mm
0151020402
4 mm 35 mm 29.5 mm 8 mm
0151020403
4 mm 40 mm 34.5 mm 8 mm
0151020404
4 mm 45 mm 39.5 mm 8 mm
100 pcs
0151020405
4 mm 50 mm 44.5 mm 8 mm
50 pcs
0151020501
5 mm 40 mm 33 mm 9.6 mm
100 pcs
0151020503
5 mm 50 mm 43 mm 9.6 mm
50 pcs
0151020505
5 mm 60 mm 53 mm 9.6 mm
50 pcs
0151020506
5 mm 70 mm 54 mm 9.6 mm
100 pcs
0151020507
5 mm 80 mm 54 mm 9.6 mm
100 pcs
0151020601
6 mm 60 mm 52 mm 12 mm
200 pcs
0151020603
6 mm 80 mm 63 mm 12 mm
100 pcs
0151020605
6 mm 100 mm 63 mm 12 mm
100 pcs
0151020801
8 mm 70 mm 60 mm 15 mm
75 pcs
0151020802
8 mm 80 mm 70 mm 15 mm
25 pcs
0151021001
10 mm 80 mm 66 mm 18.5 mm
50 pcs
0151023503
3.5 mm 40 mm 35 mm 7 mm
0151024503
4.5 mm 40 mm 34 mm 8.9 mm
100 pcs
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
ASSY-D plug screw without drilling tip, mating thread or ring thread


Higher dowel load-bearing capacities



AW drive:


  • Optimum transmission of forces

  • Very good snug fit

  • Screw locates securely

  • No wobbling


Milling pockets


Suitable for securing timber and fittings, hardly any damage to coated materials



Asymmetrical thread


Low screw-in torque, high over-turning force