Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Bugle Batten T17 Timber Screws A2 Stainless Steel

SCR-CS-CUTH-A2-HS5-6,3X75/50

Art.-no. 0182926375

EAN 4056807255804

Individual price display after login
Bugle Batten T17 Timber Screws A2 Stainless Steel

Art.-no. 0182926375

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Bugle Batten A2 stainless steel screws with Type 17 tip for heavy-duty timber applications.
  • Countersunk bugle head for a flush surface finish.

  • Coarse 14-10 thread promotes faster chip removal from the work piece.

  • Internal 5 mm hexagonal drive head for high-torque installation.

  • Special Type 17 fluted tip allows for optimal self-drilling.

  • Milling ribs under the head ensure effective recessing of the head in the timber.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

These heavy duty A2 stainless steel screws are typically for outdoor use in wood-wood connections exposed to the elements. Particularly useful in hardwood applications due to the larger diameter shank. Can be used for but are not limited to structural framing, decking sub-frames, roofing battens, furniture, fencing, work benches, pergolas, carports and landscaping.

Nominal diameter (d)

6.3 mm

Length (l)

75 mm

Thread length (lg)

50 mm

Head type

Bugle head

Head diameter (dh)

13.5 mm

Head details

Milling ribs

Internal drive

HS5

Core diameter

4.7 mm

Material

Stainless steel A2

Surface

A2 appearance

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information