pias® wing-type drilling screw, flat countersunk milling head with AW drive
Wing-pias steel flake zinc milling plate CS hd AW
SCR-DBIT-WNG-PLTCS-CUT-AW30-RUS-6,3X65
ZEBRA PIAS
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 20,000 products
Corrosion protection
Approx. 500 hrs. no base metal corrosion in accordance with DIN EN ISO 9227 — NSS
AW drive system
- Enhanced torque transmission
- Longer life
- Optimum centring
- Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
- Largest possible contact surface of bit in screw drive
- Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
- Wing-pias screws must be appropriately tested for usability for each application case. Only install using application tools with a depth stop and claw coupling.
- The maximum attachment length is calculated as follows: Wood thickness and surface thickness lU = max. attachment thickness lB
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Drilling screws may only be used where dampness is not to be expected.
For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
Datasheets(X)
For use with hard and soft woods
- Force feeding of the screw is prevented by the wings drilling out the wood
- The core hole is drilled into the substructure. The wings break off upon contact with the metal
- The first few turns of the screw cut the thread, the remainder of the screw then screws into the thread
![]() | |
Nominal diameter (d) | 6.3 mm |
Length (l) | 65 mm |
Head diameter (dk) | 20 mm |
Drill tip length (lp) | 13 mm |
Other standard | Company standard |
Material | Steel |
Surface | Flake zinc grey |
Head type | Disc countersunk head with milling ribs |
Internal drive | AW30 |
Thread type | Self-tapping screw thread |
Min. recommended substructure thickness | 2 mm |
Max. material thickness to be drilled through (metal) (lU) | 6 mm |
Max. attachment thickness (lB) | 43 mm |
Min./max. recommended installation speed (idling) | 800-1200 rpm |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!