Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Angled washer 45° A2 oval hole

Angled washer 45 degree long hole stainless steel
ANGLWSH-CS-45DGR-A2-8,5X4
ASSY

Art.-no. 0457700494
EAN 4062856624430

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For optimum transfer of tensile stresses for metal/wood connections with ASSY 4 or ASSY 3.0 stainless steel countersunk head screws in outdoor areas exposed to the elements
  • High fitting accuracy and precise 45° specification for screwing ASSY 4 or ASSY 3.0 stainless steel countersunk head screws

  • No pulling through of the screw head when using thin sheet metals

  • Quick and easy mounting of the angled washer through a simple oval hole in the metal plate

  • Clean appearance of the finished screw connection

  • Use in utilisation class 3 and outdoor areas exposed to the elements
Notice

To create metal cut-outs in the pull tab, download CAD drawings of the required holes from the Download section.

ETA-11/0190

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for securing metal strengthening tabs in outdoor areas exposed to the elements using ASSY 4 A2 CSMP or ASSY 3.0 stainless steel countersunk head screws.

Instructions

Fit the 45° angled washer correctly by aligning it with the front of the cut-out. We recommend producing a pilot hole of depth 4xd to prevent the angled washer lifting when bolting with ASSYplus 4 FT screws.

Internal diameter (d)

8.5 mm

Elongated hole length/ elongated hole width

32 x 10 mm

Effective length (n)

12.7 mm

Insertion length (l)

31.7 mm

Length (L)

39 mm

Height (h)

16 mm

Distance between centre of hole and edge (k)

21 mm

Insertion depth (h1)

3.7 mm

Internal width (b)

9.9 mm

Width (a)

24 mm

Countersink diameter (D)

39 mm

Screw-in angle

45 Degree

Countersink angle (α)

90 Degree

Material

Stainless steel A2

Surface

Plain

Product weight (per item)

50 g

Min./max. material thickness

4-15 mm

Suitable for screw

ASSY 4 A2 countersunk head diameter 8 mm
ASSY 3.0 A2 countersunk head diameter 8 mm

Area of application

Timber construction
Metal wood connections
Structural woodwork

Approval

ETA-11/0190

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information