Screwless hose clamp low overall height
Screwless hose clamp
HOSECLMP-SCRL-YELL-W7MM-D8MM-(8,5-9,5)
Register now and access more than 20,000 products
Low installation height, small clamping range
Precise assembly even in the narrowest spaces
Smooth inside of band, rounded edges
Prevents injuries and hose damage
• For hose-socket connections in air ducts.
• In the automotive industry for suction pipes and fuel ventilation pipes.
• As original equipment predominantly in VW, Skoda and Ford.
Choosing the correct Nominal Widths:
• Push the hose onto the socket and measure the external diameter (Da).
• Nominal Width (d1) is the correct nominal diameter for (Da).
Advantages/Benefits:
• Rapid, safe assembly using hand pliers.
• The same pliers can be used for disassembly.
• Low overall height (max. 5 mm).
Application:
• Precise assembly and disassembly.
• The pliers firmly grip the tool contact points on the clip to fasten and release clamps.
Partner Product:
Hand Pliers for Screwless Hose Clamps 0714 577 117.
Datasheets(X)
Fuel venting system, airbag, air-conveying pipes
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Width of band | 7 mm |
Suitable for min./max. external diameter (Da) | 8.5-9.5 mm |
Nominal width (d1) | 8 mm |
Colour | Yellow |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!