Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Screwless hose clamp low overall height

Screwless hose clamp
HOSECLMP-SCRL-YELL-W7-D10,5MM-(11-12)

Art.-no. 0541001105

EAN 4062856541836

Individual price display after login
Screwless hose clamp low overall height

Art.-no. 0541001105

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Low installation height, small clamping range


Precise assembly even in the narrowest spaces



Smooth inside of band, rounded edges


Prevents injuries and hose damage

Area of Application:
• For hose-socket connections in air ducts.
• In the automotive industry for suction pipes and fuel ventilation pipes.
• As original equipment predominantly in VW, Skoda and Ford.
Choosing the correct Nominal Widths:
• Push the hose onto the socket and measure the external diameter (Da).
• Nominal Width (d1) is the correct nominal diameter for (Da).
Advantages/Benefits:
• Rapid, safe assembly using hand pliers.
• The same pliers can be used for disassembly.
• Low overall height (max. 5 mm).
Application:
• Precise assembly and disassembly.
• The pliers firmly grip the tool contact points on the clip to fasten and release clamps.
Partner Product:
Hand Pliers for Screwless Hose Clamps 0714 577 117.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fuel venting system, airbag, air-conveying pipes

Material

Stainless steel A2, 1.4301

Surface

Plain

Width of band

7 mm

Suitable for min./max. external diameter (Da)

11-12 mm

Nominal width (d1)

10.5 mm

Colour

Yellow

RoHS-compliant

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

HOSECLMP-SCRL-SYSKO-511PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information