Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Power Seal Worm Drive Hose Clamps

Hose clamp SAE stainless steel band, steel screw
HOSECLMP-PWR-SL-WRM-DRV-SAE-(13-23)

Art.-no. 054913 23

EAN 4046777621792

Individual price display after login
Power Seal Worm Drive Hose Clamps

Art.-no. 054913 23

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

An automotive and industrial worm-drive hose clamp with arcial perforations for added strength.

Housing design provides strength and stability.


  • Stainless housing and saddle ‘clinched’ at 4 points virtually eliminates housing ‘lift’ and ‘twist’.

  • Saddle interlocks into band for even greater strength.


Hexagon head, steel screw.


  • 5/16” Hex headed screw with blade driver slot for ease of installation.

  • Extra strength and smoother engagement.

  • More threads per screw and increased torque strength.

  • Thicker, stronger shaft.

  • Shoulder prevents jamming into housing.

  • Exceeds SAE J 1508 specifications.


Stainless steel band.


  • Arcial Slots – More steel between perforations for added strength and smoother worm-gear engagement.


High standard circumferential pressures.


  • Even distribution of sealing pressure with no excessive pressure points.

  • Higher sealing pressure with lower applied torque.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Stainless steel

Material of screw

Steel

Surface of the screw

Zinc plated

Material of housing

Stainless steel

Width of band

1/2 in

Min./max. grip range

13-23 mm

Drive type

Slot/hexagon

Width across flats (SW)

5/16 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information