Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Lamella flap disc Flexi-Disc

Lamella flap disc Flexi-Disc
FLPDISC-FLEXI-ZC-PLA-SR-G120-D50

Art.-no. 0578705012
EAN 4052712539855

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For machining hard-to-reach areas such as radii and fillet welds

∅ 50 and 75 mm:


  • Flexible mini lamella flap discs with quick-change mounting for use on pneumatic die grinders (angled), flexible shafts

  • Discs ∅ 75 mm can also be used on pneumatic or electric angle grinders in conjunction with M14 holder


∅ 115 mm:


Flexible lamella flap discs with 22.23 mm mounting for pneumatic or electric angle grinders



Design:


  • ∅ 50 and 75 mm with robust plastic plate and quick-change mounting

  • ∅ 115 mm with multilayer fibreglass plate and 22.23 mm bore

  • Rugged, flexible cotton fabric with high tear resistance


Additional advantages of the Flexi-Disc over comparable fibre discs:


  • No clogging or smearing

  • Cool sanding, minimal discolouration, especially when using Flexi-Discs

  • Versatile, broad range of applications

  • Considerably finer surfaces possible with same grit

  • Higher tear resistance when sanding corners and edges

  • Increased abrasion performance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Like Mini-disc, but especially for concave/curved surfaces, and for finish machining, transition and profile grinding.

  • Materials to be processed: Especially for stainless steels, chrome and nickel alloys, alloyed and unalloyed steel, structural steel, tool steel, non-ferrous metals, cast metal, hard plastics and wood.

Diameter (Ø)

50 mm

Tool holding device

3M Roloc system

Grid size

120

Design

Straight

Material of carrier disc

Plastic

Max. rotation speed

30000 rpm

Material of abrasive medium

Zirconium conrundum

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

HOLD-FLPDISC-76MM-1/4IN

x 1 pcs

HOLD-FLPDISC-50MM-6MM

x 1 pcs

HOLD-FLPDISC-76MM-6MM

x 1 pcs

HOLD-FLPDISC-76MM-M14

x 1 pcs

HOLD-FLPDISC-50MM-1/4IN

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information