Mini vulcanised fibre disc CERALINE CERALINE
CERALINE mini vulcanised fibre disc
FBRDISC-MINI-CG-G120-D2"
CERALINE
Register now and access more than 20,000 products
Extremely high and very fast material removal rate with cool grinding
High-performance sanding grain and active grinding top layer
Very long service life and low contact pressure
High-performance ceramic abrasive grain
- 76 mm dia. discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder.
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1%)
Datasheets(X)
- For machining welding seams, surface sanding, removing varnishes and paint, sharpening tools, dressing and smoothing, deburring, edge and finish machining, rust removal, especially in hard-to-reach places.
- For stainless steel; rust, acid and heat-resistant steels (high-alloyed); steel and aluminium
Diameter (Ø) | 50 mm |
Design | Compatible with 3M Roloc system |
Grid size | 120 |
Material of abrasive medium | Ceramic grain |
Max. rotation speed | 30000 rpm |
Recommended rotation speed | 20000 rpm |
Material to be processed | Steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!