Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Jigsaw blade, metal, three stars multiblade

Jigsaw blade 3S Multiblade Metal
JIGSAWBLDE-MET-5PCS-MULTIBLADE-75MM

Art.-no. 0608116123

EAN 4024835895651

Individual price display after login
Jigsaw blade, metal, three stars multiblade

Art.-no. 0608116123

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
  • Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of sabre saw blades.

  • For high cutting performance and long service life

  • For use with jigsaws with T shank holder
Notice
  • Further technical information can be found on the product packaging.

  • For metal jigsaw blades, provide cooling, reduce the number of strokes and switch off oscillation.

  • Cooling extends the service life of your jigsaw blades.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Coolant


Drilling and cutting oil, turpentine, petroleum or a turpentine-petroleum mixture, water (caution: avoid all contact with electrical parts.)

Working length

75 mm

Min./max teeth spacing

1.2-2.6 mm

Especially suitable for

Thin sheet metals, Thick metal sheets, Aluminium, Non-ferrous heavy metal

Suitable for

Stainless steel, sheet metals and profiles

Min./max. material thickness

1-10 mm

Number of pieces

5 PCS

Jigsaw-blade connection type

T shank

Length

100 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information