Brick and tile drill bit
Brick and tile drill bits
DRL-BRCK/TLE-D6-L100-WL60MM
ZEBRA
Register now and access more than 20,000 products
Suitable for all rotary and impact drills (also with 10 mm clamping drill chuck).
Diamond-sharpened tungsten-titanium tip with special grinding
Very long service life, even when used on particularly dense materials.
Low-current, high-temperature soldering process (1120°C)
Even the most extreme loads will not loosen the cemented carbide plate.
Practical straight shank
- Faster clamping, virtually automatic self-clamping
- No slipping in the drill chuck
Please note: Use drill bits only in rotating mode!
Datasheets(X)
The hardest ceramic, tiles, porcelain stoneware, bricks and high-fired clay up to scratch hardness 9
Notes on use
- Ensure high contact pressure
- Cool-down time: approx. 20 sec./hole
- Recommended rotation speed: approx. 600–1500 rpm
Diameter (Ø) | 6 mm |
Length | 100 mm |
Working length | 60 mm |
Versatility (points system) | 3 of 4 points |
Service life (points system) | 2 of 4 points |
Drilling speed (point system) | 2 of 4 points |
Bore hole quality (point system) | 2 of 4 points |
Tool holding device | Cylinder shank |