Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic hose reel DSA 15

Pneumatic hose reel, with hybrid hose
REEL-PNHOSE-3/8IN-9,5X15-L15M

Art.-no. 069901015

EAN 4050641675347

Individual price display after login
Pneumatic hose reel DSA 15

Art.-no. 069901015

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Practical reel winder with highquality hybrid polymer hoses in different sizes. Order and safety at the workplace.

Rugged, closed plastic housing


Hose and winding mechanism are protected against dust and other soiling



High-qualilty hybrid polymer hoses


  • Oil-resistant with an extremely low weight

  • Excellent behavior in low and high temperature range


High flow capacity of hoses


No pressure drop for increased efficiency and lower costs



Wall, ceiling and floor mounting possible.


For universal use without additional changes



180-degree swinging mechanism


High freedom of movement and operating comfort

Notice
  • Hoses and cables lying on the ground present a considerable source of danger and can result in accidents.

  • Eliminate obstacles that can cause tripping at your company and help prevent accidents (accident prevention regulations).

  • Hoses which constantly lie on the floor or on a workbench are damaged more easily and must be replaced more often.

  • Hose reels prevent this kind of damage, as the hose is always only unrolled for use.


Solvent (such as diesel oil) could harm the hose.


Replacement locking pawl/spring kit available


  • Set for 3/8" reel - 0709010001

  • Set for 1/2" reel - 0709013001
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hose length

15 m

Inner hose diameter

9.5 mm

Supply-hose length

90 mm

Pneumatic connection

R 3/8 inch ET

Hose length (from stopper ball)

80 mm

Outer diameter of hose

15.5 mm

Internal diameter of supply hose

9.5 mm

Outer diameter of supply hose

15.5 mm

Spare parts for this product:

SP-SORT-RATCHET-COMPLASMB-F.069901015

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information