Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic hose reel DSA 15

Pneumatic hose reel, with hybrid hose
REEL-PNHOSE-1/2IN-12,5X18,5-L15M

Art.-no. 069901315
EAN 4050641675354
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Practical reel winder with highquality hybrid polymer hoses in different sizes. Order and safety at the workplace.

Rugged, closed plastic housing


Hose and winding mechanism are protected against dust and other soiling



High-qualilty hybrid polymer hoses


  • Oil-resistant with an extremely low weight

  • Excellent behavior in low and high temperature range


High flow capacity of hoses


No pressure drop for increased efficiency and lower costs



Wall, ceiling and floor mounting possible.


For universal use without additional changes



180-degree swinging mechanism


High freedom of movement and operating comfort

Notice
  • Hoses and cables lying on the ground present a considerable source of danger and can result in accidents.

  • Eliminate obstacles that can cause tripping at your company and help prevent accidents (accident prevention regulations).

  • Hoses which constantly lie on the floor or on a workbench are damaged more easily and must be replaced more often.

  • Hose reels prevent this kind of damage, as the hose is always only unrolled for use.


Solvent (such as diesel oil) could harm the hose.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hose length

15 m

Inner hose diameter

12.5 mm

Supply-hose length

90 mm

Pneumatic connection

R 1/2 inch ET

Hose length (from stopper ball)

80 mm

Outer diameter of hose

18.5 mm

Internal diameter of supply hose

12.5 mm

Outer diameter of supply hose

18.5 mm

Material of housing

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information