Ratchet combination wrench, metric, reversing lever
Ratchet combi wrench, metric with reverse lever
RTCHCOMBIWRNCH-SWITCHABLE-WS14
Register now and access more than 20,000 products
Design
- Metric
Drive
- Ring side POWERDRIV® bi-hexagon, fine-tooth 72 teeth with reversing lever for clockwise and anti-clockwise rotation
Standard
- Max. torque in line with DIN 899
Material
- Chromium-vanadium steel
Surface
- Highly polished, chrome-plated
Geometry
- Head offset 15°, ring side 15° angled, strong heads for heavy-duty applications
- The 15º angle of the ring wrench provides more space for fingers and for overcoming obstacles
This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.
Datasheets(X)
Loosen bolts using the open end and tighten using the ratchet mechanism on the ring side.
Width across flats (SW) | 14 mm |
Length (L) | 190 mm |
Thickness of jaw (a1) | 6.4 mm |
Ring thickness (a2) | 10.2 mm |
Width of jaws (outside) (b1) | 29.4 mm |
External diameter of ring (d) | 27.3 mm |
Max. torque (F max.) | 131 Nm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |