Thin-walled heat-shrink hose Without internal adhesive
Heat shrink hose
HSHRHOSE-BLACK-(3,2-1,6MM)
Register now and access more than 20,000 products
On cardboard core for ORSY® 10 dispenser system
UL 224 (except transparent variant)
Self extinguishingNote: When using ORSY 10 dispenser for more than four rolls of heat shrink, order extra star wheels and grey arms.
Datasheets(X)
Colour | Black |
Diameter | 3.2 mm |
Diameter (shrunk) | 1.6 mm |
Sleeve-wall thickness when shrunk | 0.43 mm |
Dielectric strength | 20 kV/mm |
Min./max. shrinkage temperature | 90 to 200 °C |
Min./max. temperature conditions | -55 to 125 °C |
Material | Polyolefin |
Flame-retardant | Yes |
Length | 10 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!