Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Non-flammable Brake Cleaner - BRKCLNR-NFLMMABLE-20LTR Non-flammable Brake Cleaner - BRKCLNR-NFLMMABLE-20LTR
´
Non-flammable Brake Cleaner - BRKCLNR-NFLMMABLE-20LTR - 1
Non-flammable Brake Cleaner - BRKCLNR-NFLMMABLE-20LTR - 2

Non-flammable Brake Cleaner

Brake cleaner non-flammable
BRKCLNR-NFLMMABLE-20LTR

Art.-no. 0890108722

EAN 4053479387574

Individual price display after login
Non-flammable Brake Cleaner

Art.-no. 0890108722

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Non-flammable, multi-purpose brake cleaner with special safety formulation.

Powerful cleaning


Dearomatised hydrocarbon based cleaner



Reduced consumption and longer working time


Increase of flash off time due to high flash-point (above 62°C)


Safe to use on sites where a non-flammable cleaner is required.


Product especially suited for the mining industry.
NoticeDo not spray on aluminium parts, hot or warm surfaces to avoid staining. Protect rubber and plastic parts from spray.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For the removal of grease, oil, brake fluid, dirt and other surface contaminants from machinery components and engine parts. Useful on brake linings, disc pads, drums, cylinders and springs.

InstructionsDecant the required amount of product into a product-specific pressure sprayer, pressurise and spray on the surface. Allow product to dissolve the dirt and grease on the application and then wipe off with ECOLINE cleaning paper or a clean cloth.

Contents

20 l

Container

Plastic barrel

Colour

Clear

Chemical basis

Naphtha

Density/conditions

0.78 g/cm³ / at 15°C

Shelf life from production

60 Month

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

TAP-(F.PLACANI-20LTR)

High quality, chemical resistant tap.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

PMPSPRBTL-NFLMM-BRKCLNR-EMPTY-1LTR

Refillable empty pump spray bottle for easy application of products from canisters or drums
x 1 pcs

CLNPAP-ROLL-3PLIES-38CM-1000SHT-TEARING

The all-rounder for the most common cleaning tasks
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information