Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Food-grade silicone acetate

Acetate food grade
SILSEAL-ACE-FOODGRADE-WHITE-310ML

Art.-no. 08925502

EAN 4050641547026

Individual price display after login
Food-grade silicone acetate

Art.-no. 08925502

Individual price display after login
Quantity
PU

Exclusively for registered customers

Register now and access more than 20,000 products

Special, high-quality sealant for sealing in food processing and drinking water sector, as well as for aquarium construction

Tested product characteristics


  • Meets the requirements of NSF/ANSI Standard 61

  • Sensor testing for food

Tested by Stegmann Laboratory


  • Can be used in food handling and processing operations

Tested by ISEGA-Forschungs- und Untersuchungsgesellschaft mbH Aschaffenburg (Germany)


  • In aquarium construction

  • Can be used in the drinking water sector

KTW test (contact of drinking water with non-metallic materials) by The Ruhr District Institute of Hygiene in Gelsenkirchen (Germany)


  • In drinking water sector

DVGW Worksheet W 270 – Hygiene Institute of the Ruhr Region, Gelsenkirchen


  • Resistant to micro-organisms

  • In cleanrooms


Adheres to a wide variety of materials


  • Adhesion to a range of substrates present in the food processing sector

  • Also adheres to artificial stone


High degree of resistance to chemicals



Good smoothing properties



Building material class B2 according to DIN 4102

Notice
  • As a general rule, in line with DIN 52452 Part 4, sealants should not be painted over

  • Remove excess smoothing agent from surfaces

  • Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.


No animal substances or alcohol are used in the production of this product



Additional nozzles available


  • standard nozzle - 0891 653

  • extra long for hard to reach areas - 0891 651 12
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For sealing joints that come into contact with drinking water or food, e.g. in commercial kitchens, butcher's shops, breweries, on sales counters and in walk-in refrigerators and for aquarium construction.

Instructions
  • The surface must be load-bearing, clean, dry and free from grease, rust and water

  • Do not use in heavy rain

  • The joint dimensions must be observed

  • Prime the joints with PE back-fill material

  • A primer, e.g. with Silicone primer, improves the adhesion for absorbent or porous surfaces

  • Smoothing agents must only be used before the skin formation time and must be completely levelled after use with a smoothing tool. Excess product next to the joint must also be removed immediately, otherwise staining may occur.

  • Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.

Container

Cartridge

Contents

310 ml

Chemical basis

Sauer silicones (acetate systems)

Colour

White

Continuous motion absorption

25 %

Shore A hardness

25

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 180 °C

Full curing speed/conditions

3 mm/d / 23°C and 50% relative humidity

Min. skin-formation time

10 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min./max. full curing speed /conditions

2-3 mm/d / 23°C and 50% relative humidity

Min. breaking elongation

500 %

Fungicidal properties

No

Building material class

B2 - Normally inflammable

Shelf life from production

18 Month

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Density/conditions

1.04 g/cm³ / at 20°C

Density

1.04 g/cm³

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs

SEALCORDMATL-PE-6MM

Silicone-free and good joint filling strength
x 100 m

SEALCORDMATL-PE-10MM

Silicone-free and good joint filling strength
x 100 m

SEALCORDMATL-PE-15MM

Silicone-free and good joint filling strength
x 100 m

SEALCORDMATL-PE-20MM

Silicone-free and good joint filling strength
x 50 m

SEALCORDMATL-PE-PE-30MM

Silicone-free and good joint filling strength
x 25 m

SEALCORDMATL-PE-40MM

Silicone-free and good joint filling strength
x 50 m

SEALCORDMATL-PE-50MM

Silicone-free and good joint filling strength
x 50 m

SMTHR-SEAL-AEROSOL-400ML

Universal smoothing agent suitable for all types of sealants
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information