Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Rapid Nail - ASMBYADH-SOLVF-RAPID NAIL-WHITE-300ML Rapid Nail - ASMBYADH-SOLVF-RAPID NAIL-WHITE-300ML
´
Rapid Nail - ASMBYADH-SOLVF-RAPID NAIL-WHITE-300ML - 1
Rapid Nail - ASMBYADH-SOLVF-RAPID NAIL-WHITE-300ML - 2

Rapid Nail

Assembly adhesive, waterbased
ASMBYADH-SOLVF-RAPID NAIL-WHITE-300ML

Art.-no. 08925512
EAN 4056807229195

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

A water-base, general-purpose adhesive for interior or exterior applications, can be used to eliminate the need for nails and screws in many construction, family decoration, DIY and repair work

Water-base, eco-friendly



Wide spectrum of surfaces


Excelllent adhesive to a wide range of traditional building materials



Fast initial grab


Quick setting time with high initial strength after just approx.15mins



Can be painted


Because of the variety of paint, test before painting

Notice

This information is only a recommendation based on our experience. Preliminary testing required!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Can be widely used for bonding particle board, plywood, fibre cement and strip flooring to joists, fibre cement sheet,plasterboard and wall paneling to wooden and metal studs skirting boards, architraves and trims to walls replacing loosetiles on walls(not recommended for floor tiles)

Instructions
  • Ensure surfaces are clean, dry and free from dust, dirt, oil, grease, detergents and loose material.

  • Cut tip off cartridge. Cut nozzle to desired size at 45° angle. Screw nozzle onto cartridge. Insert cartridge into caulking gun.

  • Apply the adhesive equally in dots or stripes around 20cm apart. Then push on material firmly.

  • At least one of the substrates has to be porous in order to let the adhesive cure.

Contents

300 ml

Chemical basis

Acrylate adhesive

Colour

White

Density/conditions

1.6 g/cm³ / at 23°C, 50% relative humidity

Min. proportion of solids

77 %

Conditions for proportion of solids

on the base material

Full curing speed/conditions

3 mm/d / 23°C and 55% relative humidity

Min./max. processing temperature

5 to 45 °C

Min./max. temperature resistance

-30 to 90 °C

Shelf life from production/conditions

18 Month / cool and dry storage area, 5°C to 25°C

Weight of content

480 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information