Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

VAKU 90 glass fibre mat

Fibreglass mat VAKU 90
FBRGLSMAT-(VAKU-90)-1SM

Art.-no. 089260901

EAN 4047376169364

Individual price display after login
VAKU 90 glass fibre mat

Art.-no. 089260901

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For application with VAKU 80 repair resin
  • High-quality reinforcing material for application with VAKU 80 repair resin

  • Soaking in repair resin VAKU 80 allows the fibreglass mat to be draped easily into the desired form

  • The material is soft and easy to form, making it perfect for reconstructing existing forms

  • This restores the original strength
Notice

Cut the fibreglass mat 2 cm wider than the area to be repaired When repairing bodywork panels, always apply Rust Stop primer. When laminating in conjunction with VAKU 90 glass fibre mat, ensure bubble-free application. Apply VAKU 80 wet-on-wet in several steps.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For larger holes or cracks in GFRP parts, such as bumpers For rust holes and cavities in bodywork panels


  • Auto/cargo: In vehicle, boat, bodywork and chassis construction for repairing breakage points. For repairing GFRP parts and for restoring shape and stability.

  • Metal: Can be used in the metal industry for repairing and restoring GFRP parts and for prototype construction and boat building.

  • Wood: do not use!
Instructions

The surface must be clean, dry and free from grease. Prepare the affected area with coarse sandpaper. Tear the fibreglass into shape. Tearing levels the transition between multiple layers. Paint the area being repaired with VAKU 80 repair resin, apply the fibreglass and soak with VAKU 80 repair resin.

Hardener content

2 %

Chemical basis

Fibre glass

Colour

White

Width

80 cm

Coating weight per m²

300 g

Included in delivery

1m² fibreglass mat

Min./max. working life

10-15 min

Conditions for working life

at 20°C

Min. drying time

60 min

Conditions for drying time

at 20°C

Max. temperature resistance of the hardened material

80 °C

Shelf life from production

0 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SILREM-AEROSOLCAN-600ML

For professional cleaning and degreasing before applying adhesives or painting
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information