Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Ceramic HP welding spray

Ceramic anti-spatter spray HP
ANTISPATSPR-CERAMIC-HP-WHITE-400ML

Art.-no. 0893102600
EAN 4062856616114

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

High-performance ceramic-based welding spray

Innovative protective coating for optimum protection against weld spatter on welding tips, gas nozzles, welding heads on welding robots and clamping jaws, devices and equipment. Ideal for MIG/MAG welding and laser and plasma cutting.



  • Prevents weld spatter sticking to your equipment during the welding process

  • A single application forms a dry film that provides reliable protection for up to eight hours

  • Extends the service life of welding accessories such as the nozzle, gooseneck and torch contact nozzle

  • Can also be used on vertical surfaces as it does not run off

  • Heat-resistant up to 1,400°C
Notice

Do not spray on hot surfaces.

This information is only a recommendation based on our experience. We advise carrying out a test before use. We guarantee the quality of our products. We reserve the right to make technical changes and developments.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Protective ceramic coating for welding nozzles and welding accessories and surfaces made of steel, structural steel, stainless steel, aluminium and non-ferrous metals.

Instructions

Shake the can vigorously for approx. 30 seconds before use. Remove the torch head and coat the contact nozzle, nozzle diffuser and nozzle holder. Coat both the inside and outside of the nozzle. If applying to a surface, ensure that the surface is not hot before use. After use, spray the can upside down until the valve is empty.

Contents

400 ml

Colour

White (base material)

Container

Aerosol can

Chemical basis

Mix naphtha, solvent, propellant

Density

0.64 g/ml

Shelf life from production

60 Month

Density conditions

at 20°C

pH value

7.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information