Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Safety goggles, Ergo Foam

Safety goggles, Ergo-Foam
SAFEGOGL-EN166-(ERGO-FOAM)-GREY

Art.-no. 0899102004

EAN 4058794892239

Individual price display after login
Safety goggles, Ergo Foam

Art.-no. 0899102004

Individual price display after login
Quantity
PU

Exclusively for registered customers

Register now and access more than 20,000 products

Ergonomic protective goggles with foam edge for a close fit, approved according to EN 166

Ergonomic and comfortable


  • Specially developed adjustable temples that rest gently against the skin

  • Removable foam edge ensures that your goggles sit close to your face

  • Comfortable and secured firmly


Do not mist up


  • Anti-mist coating

Approved according to EN 166.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Providing protection against dust, splashes and impacts.

Colour of safety lens

Grey

Material of safety lens

Polycarbonate

EN standard

166

Mechanical strength

F (45 m/s) in accordance with EN 166

Product weight (per item)

41.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

GLOVCLIP-F.PROTGLOV-YELL-36X140MM

Sturdy and durable thermoplastic clip designed to keep your gloves within reach at all times.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information