Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Safety glasses Standard

Safety goggles Standard
SAFEGOGL-STANDARD-PC-TINTED

Art.-no. 0899103121

EAN 4045989637003

Prices for customers after login
Safety glasses Standard

Art.-no. 0899103121

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

All-round design for maximum side protection.
  • First-class polycarbonate lenses and polycarbonate frame

  • Sporty and dynamic design

  • Scratch-resistant and impact-resistant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Grey

Material of safety lens

Polycarbonate

UV protection

99,9 %

EN standard

166, 172

Mechanical strength

F (45 m/s) in accordance with EN 166

Australian standard

AS/NZS 1337

Marking of safety lens

5-2,5 W 1 FT

Product weight (per item)

30.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information