Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Disposable breathing mask FFP2 with valve

Disposable breathing mask CM FFP2 with valve
BREAMASK-VALVE-CM-FFP2

Art.-no. 0899121100

EAN 4045727961575

Individual price display after login
Disposable breathing mask FFP2 with valve

Art.-no. 0899121100

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

High level of comfort and low respiratory resistance

Flexible aluminium nosepiece


  • Excellent fit on the face

  • Secure seal in the nose area


Soft inner fleece


  • Comfortable to wear


Multi-layer filter medium


  • Excellent filter performance

  • Low breathing resistance


Comfortable exhalation valve


  • Reduces exhalation resistance

  • Makes it easier for moisture and heat to escape


Elastic textile straps


  • Tear-resistant head straps

  • Suitable for various head sizes


Note
  • Certified to AS/NZS 1716

  • Shelf life: 3 years

  • Product is latex free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects against up to ten times the limit value of particles, dust, solid and liquid aerosols, mist and smoke that are hazardous or have a low level of toxicity, e.g. when grinding, cutting and machining softwood, processing glass and mineral fibres, and when performing activities that involve large amounts of dust in the construction industry and in agriculture.

Filter class

FFP2

Design

With valve

EN standard

149:2001 + A1:2009

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information