Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Respirator Re-Flex FMP2 with VALVE

Breathing mask FMP2 N95 w. outer housing and valve
BREAMASK-FMP2-VALVE-EN149

Art.-no. 0899121120
EAN 4045989891054

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Reusable filter saves money and waste

2 Part mask:


  • Outer housing with exhalation

  • Valve and locking ring

  • Replaceable fiber filter


Adjustable head strap with easy lock



20 filters per pack



Conform to EN FMP2 & NIOSH N95 Standard



Exhalation valve offers easy breathing in hot and humid conditions


  • Pre shaped nose bridge maximizes comfort

  • Metal free:

No metal nose band


Industries such as mining, food,electronic request metal free product



Green product


No need to throw away valve and strap every time



Durable construction


Not easy to damage the mask shape


One pack includes 20 filters and a re-usable mesh mask with a built-in P2 valve. Only the filters require replacing

Conforms to AS/NZS 1716:2012
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Filter class

FFP2
N95

EN standard

149

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SP-MESHCUP-PE-F.0899121120

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information