Respirator Re-Flex FMP2 with VALVE
Breathing mask FMP2 N95 w. outer housing and valve
BREAMASK-FMP2-VALVE-EN149
Register now and access more than 20,000 products
2 Part mask:
- Outer housing with exhalation
- Valve and locking ring
- Replaceable fiber filter
Adjustable head strap with easy lock
20 filters per pack
Conform to EN FMP2 & NIOSH N95 Standard
Exhalation valve offers easy breathing in hot and humid conditions
- Pre shaped nose bridge maximizes comfort
- Metal free:
No metal nose band
Industries such as mining, food,electronic request metal free product
Green product
No need to throw away valve and strap every time
Durable construction
Not easy to damage the mask shape
One pack includes 20 filters and a re-usable mesh mask with a built-in P2 valve. Only the filters require replacing
Conforms to AS/NZS 1716:2012
Datasheets(X)
Filter class | FFP2 |
EN standard | 149 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!