Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Impact cap

Bump cap with ventilation holes
BUMPCAP-EN812-BLACK-(SZ54-59)

Art.-no. 0899200981
EAN 4045989739806
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Sporty head protection with a modern baseball cap design for any applications with a risk of impact to the head.
  • Outer material: 100% cotton

  • Hard plastic inner shell

  • Foam padding on the shell and built-in ventilation holes for comfort

  • Adjustable with riptape fastening

  • Built-in sweatband

  • Covering washable at up to 30°C
Notice

The impact caps are designed to protect the wearer from light impacts and scratches. They do not protect against the effects of falling or thrown objects or moving, hanging loads. Under no circumstances may the impact cap be used in place of an industrial hard hat in accordance with EN 397.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mechanics, electricians and installers; automotive industry; work on lifting platforms, on shelves and in warehouses; interior design work and many other uses. Wherever the head needs protecting from impacts.

Colour

Black

EN standard

812

Min./max. size

54 cm-59 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information