Protective glove Flexton
Protective gloves Flexton
PROTGLOV-SPEC-FLEXTON-GREY-SZ10
Register now and access more than 20,000 products
- Seamless fine-knit nylon backing
- Breathable PU coating
- Excellent flexibility
- Outstanding fit
- Very comfortable to wear
Datasheets(X)
Ideal for fine, precise work, for light assembly work, electrical and electronics assembly, household appliance technology, automotive and vehicle parts production, painting and decorating, interior fitting.
Size | 10 |
Gauge | 13 |
Material of liner | Nylon |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!