Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Arm guard W-280 Level C

Arm guard W-280, level C
ARMGUA-KEVLAR-(W-280)-(LEVEL-C)-35CM

Art.-no. 0899400420
EAN 4046778632070

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Protects the heel of the hand, wrist and forearm areas from cuts and heat

Two-layer, seamless, round-knit fine fabric design made from 100% Kevlar®



Optimal in conjunction with cut protection clothing or gloves



Arm guard fits perfectly over the heel of the hand


Thanks to integrated thumb hole

DuPontTM and Kevlar® are trademarks or registered trademarks of E. I. du Pont de Nemours and Company or its subsidiaries.


Short-term protection against contact heat up to 100°C

Sold as a single sleeve only
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for work with stricter requirements regarding heat or cutting protection


  • Glass industry

  • Metal processing

  • Aluminium working/processing

  • Handling metal and plastic profiles

  • In hazardous tasks in recycling and waste management

Size

Universal

Length

35 cm

Material of liner

Kevlar®

Standards

EN 388, EN 407, EN 420

Cut resistance according to ISO 13997

C

Category

II

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CUTPROTGLOV-(W-200)-(LEVEL C)-SZ7

Very comfortable and robust cut protection glove with Dyneema® fibres and breathable PU coating

CUTPROTGLOV-(W-200)-(LEVEL C)-SZ8

Very comfortable and robust cut protection glove with Dyneema® fibres and breathable PU coating

CUTPROTGLOV-(W-200)-(LEVEL C)-SZ9

Very comfortable and robust cut protection glove with Dyneema® fibres and breathable PU coating

CUTPROTGLOV-(W-200)-(LEVEL C)-SZ10

Very comfortable and robust cut protection glove with Dyneema® fibres and breathable PU coating

CUTPROTGLOV-(W-200)-(LEVEL C)-SZ11

Very comfortable and robust cut protection glove with Dyneema® fibres and breathable PU coating
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information