Cut protection glove W-200 Level C
Cut-resistant glove W-200 Level C
CUTRESGLOV-(W-200)-(LEVEL C)-SZ8
Register now and access more than 20,000 products
- Excellent hand temperature and optimal comfort for long periods thanks to Dyneema® fibres
- Maximum comfort thanks to breathable PU coating
- High degree of abrasion resistance and mechanical resistance
- Good fit and flexibility
Dyneema® is a registered trademark of DSM
Datasheets(X)
For applications with moderate cut protection and abrasion resistance requirements in dry work environments
Size | 8 |
Gauge | 13 |
Material of liner | Dyneema®/polyamide/glass |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Cut resistance according to ISO 13997 | C |
Category | II |