Protective glove Nitrile Softflex
Nitrile protective glove Softflex
PROTGLOV-NTR-SOFTFLEX-SZ10
Art.-no. 0899401070
EAN 4053479253930
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Extremely robust and durable
- Skin-friendly, seamless, round-knit nylon/spandex backing fabric (15 gauge)
- Water-based PU and NBR (nitrile) foam-coated palms
- Extremely breathable, comfortable to wear
- Very good grip and dexterity
- Excellent wet and dry grip
- Oil and water repellent
- Elasticated cuff
Product information
Datasheets(X)
Application area
Light to medium tasks
- Installation, interior finishing, workshop, mechanical, car manufacturing, maintenance and bodywork work
- Freight forwarding, transportation and storage work
Size | 10 |
Gauge | 15 |
Material of liner | Nylon |
Material of coating | Nitrile foam |
Standards | EN 388, EN 420 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!