Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cut 5 Rigger Glove

Cut-resistant glove CUT 5 Leather Rigger
CUTRESGLOV-RIGGER-PRO-CUT-5-SZ7

Art.-no. 0899402507

EAN 4056807438689

Individual price display after login
Cut 5 Rigger Glove

Art.-no. 0899402507

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Premium quality cowhide leather with superior cut 5 protection.
  • Cut 5 protection - the highest level of safety.

  • Genuine cowhide leather for a broad range of applications.

  • Elastic wrist-backing for a good fit.

  • Lining made of glass fibre and high performance polyethylene (HPPE) for maximum comfort.

  • Manufactured to the strict EN standards (3.5.4.2.).

EN 388 (3.5.4.2.), EN 420

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

General purpose work, metal and glass handling, transport, agriculture, mining, construction, civil work and oil rigging.

Size

7

Material of liner

Polyester

Material of coating

Leather

Colour

Cream

Standards

EN 388

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information