Cut 5 Rigger Glove
Cut-resistant glove CUT 5 Leather Rigger
CUTRESGLOV-RIGGER-PRO-CUT-5-SZ8
Art.-no. 0899402508
EAN 4056807438733
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Premium quality cowhide leather with superior cut 5 protection.
- Cut 5 protection - the highest level of safety.
- Genuine cowhide leather for a broad range of applications.
- Elastic wrist-backing for a good fit.
- Lining made of glass fibre and high performance polyethylene (HPPE) for maximum comfort.
- Manufactured to the strict EN standards (3.5.4.2.).
EN 388 (3.5.4.2.), EN 420
Product information
Datasheets(X)
Application area
General purpose work, metal and glass handling, transport, agriculture, mining, construction, civil work and oil rigging.
Size | 08 |
Material of liner | Polyester |
Material of coating | Leather |
Colour | Cream |
Standards | EN 388 |