Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cut 5 Rigger Glove

Cut-resistant glove CUT 5 Leather Rigger
CUTRESGLOV-RIGGER-PRO-CUT-5-SZ9

Art.-no. 0899402509

EAN 4056807438757

Individual price display after login
Cut 5 Rigger Glove

Art.-no. 0899402509

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Premium quality cowhide leather with superior cut 5 protection.
  • Cut 5 protection - the highest level of safety.

  • Genuine cowhide leather for a broad range of applications.

  • Elastic wrist-backing for a good fit.

  • Lining made of glass fibre and high performance polyethylene (HPPE) for maximum comfort.

  • Manufactured to the strict EN standards (3.5.4.2.).

EN 388 (3.5.4.2.), EN 420

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

General purpose work, metal and glass handling, transport, agriculture, mining, construction, civil work and oil rigging.

Size

09

Material of liner

Polyester

Material of coating

Leather

Colour

Cream

Standards

EN 388

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information