TIGERFLEX HI-LITE protective glove
Protective glove TIGERFLEX Hi-Lite
PROTGLOV-TIGERFLEX-(HI-LITE)-SZ8
Art.-no. 0899403088
EAN 4058794151282
Register now and access more than 20,000 products
Comfortable, light-coloured backing material
- Soft backing fabric that is gentle on the skin and seamlessly knitted all around
- Elasticated knitted cuffs
- Breathable coating made of nitrile foam
Original TIGERFLEX coating
- Excellent grip and optimised mechanical resistance
- Exceptional, eye-catching design
- Combines functionality and design
Datasheets(X)
- For light to medium work requiring a good grip and a high degree of flexibility
- Versatile use for various tasks in skilled trades and industry
- For installation, workshop, mechanic and bodywork tasks
- For freight forwarding, transport and warehousing tasks
- For work with hand tools and power tools
Size | 8 |
Gauge | 15 |
Material of liner | Polyester/spandex |
Material of coating | Nitrile foam with TIGERFLEX pattern |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!