Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

TIGERFLEX HI-LITE protective glove

Protective glove TIGERFLEX Hi-Lite
PROTGLOV-TIGERFLEX-(HI-LITE)-SZ9

Art.-no. 0899403089

EAN 4058794151312

Prices for customers after login
TIGERFLEX HI-LITE protective glove

Art.-no. 0899403089

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Comfortable work glove in an original TIGERFLEX design with optimal grip, in highly visible neon yellow

Comfortable, light-coloured backing material


  • Soft backing fabric that is gentle on the skin and seamlessly knitted all around

  • Elasticated knitted cuffs

  • Breathable coating made of nitrile foam


Original TIGERFLEX coating


  • Excellent grip and optimised mechanical resistance

  • Exceptional, eye-catching design

  • Combines functionality and design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For light to medium work requiring a good grip and a high degree of flexibility

  • Versatile use for various tasks in skilled trades and industry

  • For installation, workshop, mechanic and bodywork tasks

  • For freight forwarding, transport and warehousing tasks

  • For work with hand tools and power tools

Size

9

Gauge

15

Material of liner

Polyester/spandex

Material of coating

Nitrile foam with TIGERFLEX pattern

Standards

ISO 21420:2020, EN 388:2016+A1:2018

Category

II

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

GLOVCLIP-F.PROTGLOV-YELL-36X140MM

Sturdy and durable thermoplastic clip designed to keep your gloves within reach at all times.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information