Cut protection glove W-120 Level B
Cut-resistant glove W-120 Level B
CUTRESGLOV-(W-120)-(LEVEL B)-SZ11
Register now and access more than 20,000 products
- Outstanding wearing comfort thanks to breathable PU coating
- Highly flexible and good tactile sensitivity
- Good mechanical abrasion resistance and good cut protection
Datasheets(X)
For work involving light cut protection and mechanical stress requirements such as packaging and maintenance work, machining of sharp workpieces.
Size | 11 |
Gauge | 13 |
Material of liner | Polyethylene/elastane/polyamide/polyester/glass fibre |
Material of coating | Polyurethane |
Standards | EN 388, EN 420 |
Cut resistance according to ISO 13997 | B |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!