SOFTFLEX W-130 Level B cut-resistant glove
Cut-resistant glove SOFTFLEX W-130 Level B
CUTRESGLOV-SOFTFLEX-W130-LEVEL/B-SZ10
Register now and access more than 20,000 products
SOFTFLEX technology for comfort and maximum flexibility
- Ultra-soft coating made of nitrile foam and water-based PU
- Optimal dry and wet grip
- Breathable
Cut resistance with excellent dexterity
- Elasticated fine-knit backing fabric
Further advantages
- Skin-friendly due to Oeko-Tex Standard 100
Datasheets(X)
- Work involving low to medium cut protection and mechanical stress requirements
- Machining and processing of sharp-edged workpieces
- Packaging work
- Maintenance work
- Warehousing and picking work
Size | 10 |
Gauge | 18 |
Material of liner | Polyethylene/elastane/polyamide/polyester/glass fibre |
Material of coating | Nitril foam / water-based polyurethane |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Cut resistance according to ISO 13997 | B |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!