Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cut protection glove W-220 Level C

Cut protection glove W-220 Level C
CUTPROTGLOV-(W-220)-(LEVEL C)-SZ9

Art.-no. 0899403509
EAN 4062856477845

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Robust cut protection glove with nitrile foam coating specially for damp and oily work conditions
  • Nitrile foam coating with ¾ dipping

  • Good resistance to oils, greases and liquids

  • Good grip

  • Good mechanical abrasion resistance and cut protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For work involving medium cut protection and mechanical stress requirements in damp and oily environments such as maintenance work, and processing and machining sharp-edged sheet metal, profiles and workpieces.

Size

9

Gauge

13

Material of liner

HDPE/glass fibre/polyester/elastane

Material of coating

Nitrile foam

Standards

EN 388, EN 420

Cut resistance according to ISO 13997

C

Category

II

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

ARMGUA-KEVLAR-(W-280)-(LEVEL-C)-35CM

Protects the heel of the hand, wrist and forearm areas from cuts and heat
x 1 pcs

ARMGUA-(W-290)-(LEVEL-C)-UNIVERSAL

Universal arm protection with thumb hole and rip-tape fastening to protect the heel of the hand, wrist and forearm against cuts
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information