Cut protection glove W-220 Level C
Cut protection glove W-220 Level C
CUTPROTGLOV-(W-220)-(LEVEL C)-SZ10
Register now and access more than 20,000 products
- Nitrile foam coating with ¾ dipping
- Good resistance to oils, greases and liquids
- Good grip
- Good mechanical abrasion resistance and cut protection
Datasheets(X)
For work involving medium cut protection and mechanical stress requirements in damp and oily environments such as maintenance work, and processing and machining sharp-edged sheet metal, profiles and workpieces.
Size | 10 |
Gauge | 13 |
Material of liner | HDPE/glass fibre/polyester/elastane |
Material of coating | Nitrile foam |
Standards | EN 388, EN 420 |
Cut resistance according to ISO 13997 | C |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!