Cut protection glove W-210 Level C
Cut-resistant glove W-210 Level C
CUTRESGLOV-(W-210)-(LEVEL C)-SZ7
Register now and access more than 20,000 products
Ideal for operating screens with a capacitative touchscreen
Maximum comfort
Extremely breathable nitrile foam coating
Additional reinforcement in the crook of the thumb
Extended service life
Optimal fit and outstanding tactile and touch sensitivity
Suitable for precision work in dry conditions with high cut protection requirements
Datasheets(X)
Work in dry work areas with cut protection stresses, e.g. storage and picking works, maintenance, metal and glass industry, recycling industry.
Size | 7 |
Gauge | 15 |
Material of liner | HDPE/glass fibre/polyester/elastane |
Material of coating | Nitrile foam |
Standards | EN 388, EN 420 |
Cut resistance according to ISO 13997 | C |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!