Cut protection glove W-300 Level D
Cut protection glove W-300 Level D
CUTPROTGLOV-(W-300)-(LEVEL D)-SZ8
Register now and access more than 20,000 products
Nitrile foam coating
- Good resistance to greases and oils
- Outstanding grip in dry work environments
Additional reinforcement in the crook of the thumb ensures extended service life
Outstanding abrasion and cut protection performance thanks to special fibre construction
Datasheets(X)
For work involving high cut protection and abrasion resistance requirements, when handling and processing sharp-edged objects in the glass, metal, automotive and construction industries.
Size | 8 |
Gauge | 13 |
Material of liner | HDPE/polyester/steel/basalt/elastane/polyamide |
Material of coating | Nitrile foam |
Standards | EN 388, EN 420 |
Cut resistance according to ISO 13997 | D |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!