Cut protection glove W-410 Level E
Cut-resistant glove W-410 Level E
CUTRESGLOV-(W-410)-(LEVEL E)-SZ8
Register now and access more than 20,000 products
Outstanding cutting and abrasion resistance, especially with loads under pressure
Good puncture resistance against metal chips
Extremely resilient natural latex coating
Extended service life
Additional thumb joint reinforcement
Good grip
Special surface profiling
Optimum protection with a good fit
Datasheets(X)
- Work involving high to very high cut protection and mechanical stress requirements
- Machining and processing, especially of heavy and sharp-edged workpieces
- Glass, metal, recycling, automotive and construction industries
Size | 8 |
Gauge | 13 |
Material of liner | HDPE/steel/glass fibre/polyester/elastane |
Material of coating | Natural rubber with crinkle finish |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Cut resistance according to ISO 13997 | E |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!