Cut protection glove W-500 Level F
Cut-resistant glove W-500 Level F
CUTRESGLOV-(W-500)-(LEVEL F)-SZ8
Register now and access more than 20,000 products
- Outstanding mechanical resistance in terms of cut and abrasion resistance
- Nitrile foam coating with outstanding grip and good resistance against grease and oils
- Additional reinforcement in the crook of the thumb ensures extended service life
- Good puncture resistance against metal chips
- Good fit
Datasheets(X)
For work involving maximum cut protection, abrasion resistance and puncture resistance requirements when handling glass and in metalworking, automotive, recycling and maintenance applications.
Size | 8 |
Gauge | 13 |
Material of liner | HDPE/steel/basalt/polyester/elastane |
Material of coating | Nitrile foam |
Standards | EN 388, EN 420 |
Cut resistance according to ISO 13997 | F |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!