Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Working glove Basic Knitted

Protective glove, knitted, Basic
PROTGLOV-KNIT-BASIC-SZ10

Art.-no. 0899404321

EAN 4050641368638

Individual price display after login
Working glove Basic Knitted

Art.-no. 0899404321

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Universal, general purpose
  • 7 gauge grey poly/cotton recycled yarn knitted gloves

  • Grey shell: 65% polyester, 35% cotton

  • 100% white polyester over locking

  • Good wearing comfort & fit

  • For light warehouse work

EN420 CE CAT.1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for medium to high mechanical stress

  • For all dry construction work

  • Sheet steel, plastic and metal processing

  • Picking, packing and installation work

  • Wood processing

  • Agriculture and forestry

Size

10

Gauge

7

Material

65% polyester, 35% cotton

Colour

Grey

EN standard

420

Category

I

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information