Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Protective glove Black Mechanic

Mechanic’s glove black
PROTGLOV-SPEC-MECHANIC-BLACK-SZ9

Art.-no. 0899405029

EAN 4053479534503

Individual price display after login
Protective glove Black Mechanic

Art.-no. 0899405029

Individual price display after login
Quantity
PU

Exclusively for registered customers

Register now and access more than 20,000 products

Universal glove with good mechanical resistance and special surface texturing for excellent dry and wet grip
  • Outstanding flexibility for fine assembly work

  • Good mechanical resistance

  • Special surface texturing for outstanding wet and dry grip

  • Skin-friendly, seamless knitted nylon lining

  • High-quality natural latex coating with open backs of hands for good breathability

EN388 performance level:2131X

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • All activities that require a good wet grip and tactile properties

  • Light to medium assembly and workshop operations

  • Ideal for mechanic's tasks

  • Changing tyres

  • Automotive manufacture and maintenance

  • Bodywork

  • Medium sorting, packing and warehouse activities

  • Freight operations

  • Light to medium work in construction industry, particularly interior fitting

Size

9

Colour

Black

Gauge

13

Material of liner

Nylon

Material of coating

Natural rubber with crinkle finish

Material

Nylon fabric with latex coating shrinked

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information