Protective glove Black Mechanic
Mechanic’s glove black
PROTGLOV-SPEC-MECHANIC-BLACK-SZ10

Register now and access more than 20,000 products
- Outstanding flexibility for fine assembly work
- Good mechanical resistance
- Special surface texturing for outstanding wet and dry grip
- Skin-friendly, seamless knitted nylon lining
- High-quality natural latex coating with open backs of hands for good breathability
EN388 performance level:2131X
Datasheets(X)
- All activities that require a good wet grip and tactile properties
- Light to medium assembly and workshop operations
- Ideal for mechanic's tasks
- Changing tyres
- Automotive manufacture and maintenance
- Bodywork
- Medium sorting, packing and warehouse activities
- Freight operations
- Light to medium work in construction industry, particularly interior fitting
Size | 10 |
Colour | Black |
Gauge | 13 |
Material of liner | Nylon |
Material of coating | Natural rubber with crinkle finish |
Material | Nylon fabric with latex coating shrinked |
Standards | EN 388 |
Category | II |