Protective glove Black Mechanic
Mechanic’s glove black
PROTGLOV-SPEC-MECHANIC-BLACK-SZ11
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Universal glove with good mechanical resistance and special surface texturing for excellent dry and wet grip
- Outstanding flexibility for fine assembly work
- Good mechanical resistance
- Special surface texturing for outstanding wet and dry grip
- Skin-friendly, seamless knitted nylon lining
- High-quality natural latex coating with open backs of hands for good breathability
EN388 performance level:2131X
Product information
Datasheets(X)
Application area
- All activities that require a good wet grip and tactile properties
- Light to medium assembly and workshop operations
- Ideal for mechanic's tasks
- Changing tyres
- Automotive manufacture and maintenance
- Bodywork
- Medium sorting, packing and warehouse activities
- Freight operations
- Light to medium work in construction industry, particularly interior fitting
Size | 11 |
Colour | Black |
Gauge | 13 |
Material of liner | Nylon |
Material of coating | Natural rubber with crinkle finish |
Material | Nylon fabric with latex coating shrinked |
Standards | EN 388 |
Category | II |