Heat protection glove H-100
Heat protection glove H-100
HEATPROTGLOV-H-100-SZ9
Art.-no.
0899407009
EAN 4062856231096
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Universal, flexible heat protection glove with nitrile nubs for short-term contact with heat
- Increased heat protection due to heavy, seamless double-knit design
- Short-term protection against contact heat up to 250°C
- Better grip and flexibility due to nitrile nubs on both sides
- Good comfort thanks to cotton round-knit design
- Can be worn on either hand
Product information
Datasheets(X)
Application areaPlastic industry, metalworking industry, steel industry, glass industry
Size | 9 |
Gauge | 7 |
Material of liner | Cotton double layer |
Material of coating | Nitrile dots |
Standards | EN 388, EN 420, EN 407 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!